This product requires certification to purchase.

3/8 in. FPT 6000# 316 Stainless Steel V16 Series Severe Service Union Bonnet Valve

DK-LOK®

3/8 in. FPT 6000# 316 Stainless Steel V16 Series Severe Service Union Bonnet Valve

  • Fast #
  • Part #DV16BF6NS
  • Item #8509945
  • Manufacturer Part #V16B-F-6N-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. FPT 6000# 316 Stainless Steel V16 Series Severe Service Union Bonnet Valve

  • Fast #
  • Part #DV16BF6NS
  • Item #8509945
  • Manufacturer Part #V16B-F-6N-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Valve stem back seating against the beveled edge of bonnet in fully open position prevents maximum leakage through the bonnet when packing fails
  • Standard non-rotating stem disc and stem packing below the threads design
  • Standard 316 stainless steel, optional Alloy 400 and Alloy C276 construction
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Valve Size
3/8 in
Characteristics & Features
Valve Body Material
316 Stainless Steel
Valve Type
Needle Valve
Warranty & Product Information
Type
DV16BF6NS