This product requires certification to purchase.

3/8 in. MJIC x 1/2 in. MPT 316 Stainless Steel K Series Male Connector

DK-LOK®

3/8 in. MJIC x 1/2 in. MPT 316 Stainless Steel K Series Male Connector

  • Fast #
  • Part #DKMC6T8NS
  • Item #8528326
  • Manufacturer Part #KMC-6T-8N-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. MJIC x 1/2 in. MPT 316 Stainless Steel K Series Male Connector

  • Fast #
  • Part #DKMC6T8NS
  • Item #8528326
  • Manufacturer Part #KMC-6T-8N-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DK-Lok K Series JIC Tube Fittings are capable of connecting to inch and metric tube with no changing the Sleeve and Nut
  • The fitting body without sleeve and nut is widely used as a hose adapter for connection to a female swivel on a hose assembly
  • 37 Degree Flared
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male JIC 37° Flare
End Connection 2
MNPT
End Connections
Male JIC 37° Flare x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Characteristics & Features
Fitting Type
Male
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DKMC6T8NS