This product requires certification to purchase.

3/8 in. OD x 3/8 in. MNPT Brass CONN

DK-LOK®

3/8 in. OD x 3/8 in. MNPT Brass CONN

  • Fast #
  • Part #DDMC66RB
  • Item #8526669
  • Manufacturer Part #DMC-6-6R-B
3.9 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. OD x 3/8 in. MNPT Brass CONN

  • Fast #
  • Part #DDMC66RB
  • Item #8526669
  • Manufacturer Part #DMC-6-6R-B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compression x MBSPT
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
BSPT
End Connections
OD Tube x BSPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-57/100 in
Pressure - Maximum
2200 psi
Width
11/16 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Male, Connector
Electrical & Operational Information
Minimum Temperature
-325
Warranty & Product Information
ISO
Yes
Origin
Global
Type
DDMC66RB