This product requires certification to purchase.

5/16 in. Tube OD Brass Union Single Ferrule

DK-LOK®

5/16 in. Tube OD Brass Union Single Ferrule

  • Fast #
  • Part #DDUZ5B
  • Item #8528519
  • Manufacturer Part #DUZ-5-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

5/16 in. Tube OD Brass Union Single Ferrule

  • Fast #
  • Part #DDUZ5B
  • Item #8528519
  • Manufacturer Part #DUZ-5-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
5/16 in
Fitting Size 2
5/16 in
Fitting Sizes
5/16 in
Characteristics & Features
Fitting Type
Union
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global
Type
DDUZ5B