This product requires certification to purchase.

5/8 in. Tube OD 316 Stainless Steel Nut Double Ferrule

DK-LOK®

5/8 in. Tube OD 316 Stainless Steel Nut Double Ferrule

  • Fast #
  • Part #DDN10S
  • Item #7842039
  • Manufacturer Part #DN-10-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

5/8 in. Tube OD 316 Stainless Steel Nut Double Ferrule

  • Fast #
  • Part #DDN10S
  • Item #7842039
  • Manufacturer Part #DN-10-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
Material:
Stainless Steel
Material Type:
316
Product Type:
Spare Parts
Type:
DDN10S