This product requires certification to purchase.

5/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

DK-LOK®

5/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT108NS
  • Item #8526843
  • Manufacturer Part #DMCT-10-8N-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

5/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT108NS
  • Item #8526843
  • Manufacturer Part #DMCT-10-8N-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Material
Stainless Steel
Warranty & Product Information
Type
DDMCT108NS