This product requires certification to purchase.

6MM Tube OD Brass Bulkhead Union Double Ferrule

DK-LOK®

6MM Tube OD Brass Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUB6MB
  • Item #8528052
  • Manufacturer Part #DUB-6M-B
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

6MM Tube OD Brass Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUB6MB
  • Item #8528052
  • Manufacturer Part #DUB-6M-B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
6 mm
Fitting Size 2
6 mm
Fitting Sizes
6 mm
Characteristics & Features
Fitting Type
Bulkhead, Union
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global
Type
DDUB6MB