This product requires certification to purchase.

1/2 in. Tube Stub x 1/2 in. FPT 316 Stainless Steel Female Adapter Double Ferrule Pre-Swaged

DK-LOK®

DAF-N 1/2 in. Tube Stub x 1/2 in. FPT 316 Stainless Steel Female Adapter Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDAF88NPSS
  • Item #9977355
  • Manufacturer Part #DAF-8-8N-PS-S
3.2 out of 5 Customer Rating
Brand image
DK-LOK®

DAF-N 1/2 in. Tube Stub x 1/2 in. FPT 316 Stainless Steel Female Adapter Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDAF88NPSS
  • Item #9977355
  • Manufacturer Part #DAF-8-8N-PS-S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
FNPT
End Connections
Stub End x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
DAF-N
Fitting Type
Female Adapter
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387