This product requires certification to purchase.

5/8 in. Tube OD Brass Cap Double Ferrule

DK-LOK®

DC 5/8 in. Tube OD Brass Cap Double Ferrule

  • Fast #
  • Part #DDC10B
  • Item #7834691
  • Manufacturer Part #DC-10-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

DC 5/8 in. Tube OD Brass Cap Double Ferrule

  • Fast #
  • Part #DDC10B
  • Item #7834691
  • Manufacturer Part #DC-10-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70 Case: 70 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Collection
DC
Fitting Type
Cap
Material
Brass