This product requires certification to purchase.

1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Female Bulkhead Connector Double Ferrule

DK-LOK®

DCBF-N 1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Female Bulkhead Connector Double Ferrule

  • Fast #
  • Part #DDCBF42NS
  • Item #8511830
  • Manufacturer Part #DCBF-4-2N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DCBF-N 1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Female Bulkhead Connector Double Ferrule

  • Fast #
  • Part #DDCBF42NS
  • Item #8511830
  • Manufacturer Part #DCBF-4-2N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Characteristics & Features
Collection
DCBF-N
Fitting Type
Bulkhead, Female, Connector
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387