This product requires certification to purchase.

1/2 in. x 3/8 in. Tube OD Brass Reducing Port Connector Double Ferrule

DK-LOK®

DCRP 1/2 in. x 3/8 in. Tube OD Brass Reducing Port Connector Double Ferrule

  • Fast #
  • Part #DDCRP86B
  • Item #7914384
  • Manufacturer Part #DCRP-8-6-B
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

DCRP 1/2 in. x 3/8 in. Tube OD Brass Reducing Port Connector Double Ferrule

  • Fast #
  • Part #DDCRP86B
  • Item #7914384
  • Manufacturer Part #DCRP-8-6-B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
Stub End
End Connections
OD Tube x Stub End
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Collection
DCRP
Fitting Type
Reducing, Port Connector
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global