This product requires certification to purchase.

1/2 in. Tube OD Brass Ferrule Set Double Ferrule

DK-LOK®

DFS 1/2 in. Tube OD Brass Ferrule Set Double Ferrule

  • Fast #
  • Part #DDFS8B
  • Item #7842135
  • Manufacturer Part #DFS-8-B
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

DFS 1/2 in. Tube OD Brass Ferrule Set Double Ferrule

  • Fast #
  • Part #DDFS8B
  • Item #7842135
  • Manufacturer Part #DFS-8-B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
DFS
Fitting Type
Ferrule
Material
Brass
Warranty & Product Information
Origin
Global