This product requires certification to purchase.

5/8 in. Tube OD Brass Ferrule Set 10 pack Double Ferrule

DK-LOK®

DFS 5/8 in. Tube OD Brass Ferrule Set 10 pack Double Ferrule

  • Fast #
  • Part #DDFS610B
  • Item #9200022
  • Manufacturer Part #DFS-610-B
3.2 out of 5 Customer Rating
Brand image
DK-LOK®

DFS 5/8 in. Tube OD Brass Ferrule Set 10 pack Double Ferrule

  • Fast #
  • Part #DDFS610B
  • Item #9200022
  • Manufacturer Part #DFS-610-B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
3/8 in
Package Quantity
Pack of 10
Characteristics & Features
Collection
DFS
Fitting Type
Ferrule
Material
Brass