This product requires certification to purchase.

3/8 in. OD X 1/4 in. ID Brass Tube Insert

DK-LOK®

DI 3/8 in. OD X 1/4 in. ID Brass Tube Insert

  • Fast #
  • Part #DDI64B
  • Item #8512970
  • Manufacturer Part #DI-6-4-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

DI 3/8 in. OD X 1/4 in. ID Brass Tube Insert

  • Fast #
  • Part #DDI64B
  • Item #8512970
  • Manufacturer Part #DI-6-4-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
ID Tube
End Connections
OD Tube x ID Tube
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Collection
DI
Fitting Type
Tube, Insert
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387