This product requires certification to purchase.

3/8 in. Tube OD x 3/8 in. FPT Brass Female 90 Elbow Double Ferrule

DK-LOK®

DLF-N 3/8 in. Tube OD x 3/8 in. FPT Brass Female 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLF66NB
  • Item #8513080
  • Manufacturer Part #DLF-6-6N-B
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

DLF-N 3/8 in. Tube OD x 3/8 in. FPT Brass Female 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLF66NB
  • Item #8513080
  • Manufacturer Part #DLF-6-6N-B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Collection
DLF-N
Fitting Type
Female, Elbow
Material
Brass
Warranty & Product Information
Origin
Global