This product requires certification to purchase.

6MM Tube OD x 1/4 in. MPT Brass Male 90 Elbow Double Ferrule

DK-LOK®

DLM-N 6MM Tube OD x 1/4 in. MPT Brass Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM6M4NB
  • Item #8513367
  • Manufacturer Part #DLM-6M-4N-B
4 out of 5 Customer Rating
Brand image
DK-LOK®

DLM-N 6MM Tube OD x 1/4 in. MPT Brass Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM6M4NB
  • Item #8513367
  • Manufacturer Part #DLM-6M-4N-B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
6 mm
Fitting Size 2
1/4 in
Fitting Sizes
6 mm x 1/4 in
Characteristics & Features
Collection
DLM-N
Fitting Type
Male, Elbow
Material
Brass
Warranty & Product Information
Origin
Global