This product requires certification to purchase.

7/8 in. Tube OD x 1/2 in. MPT Brass Male Connector Double Ferrule

DK-LOK®

DMC-N 7/8 in. Tube OD x 1/2 in. MPT Brass Male Connector Double Ferrule

  • Fast #
  • Part #DDMC148NB
  • Item #7834745
  • Manufacturer Part #DMC14-8N-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-N 7/8 in. Tube OD x 1/2 in. MPT Brass Male Connector Double Ferrule

  • Fast #
  • Part #DDMC148NB
  • Item #7834745
  • Manufacturer Part #DMC14-8N-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
7/8 in
Fitting Size 2
1/2 in
Fitting Sizes
7/8 in x 1/2 in
Characteristics & Features
Collection
DMC-N
Fitting Type
Male
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387