This product requires certification to purchase.

3/4 in. Tube OD x 1 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

DK-LOK®

DMCT 3/4 in. Tube OD x 1 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT1216NS
  • Item #8526214
  • Manufacturer Part #DMCT-12-16N-S
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

DMCT 3/4 in. Tube OD x 1 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT1216NS
  • Item #8526214
  • Manufacturer Part #DMCT-12-16N-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in x 1 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Material
Stainless Steel
Warranty & Product Information
Type
DDMCT1216NS