This product requires certification to purchase.

1/2 in. Tube OD Brass Nut Double Ferrule

DK-LOK®

DN 1/2 in. Tube OD Brass Nut Double Ferrule

  • Fast #
  • Part #DDN8B
  • Item #7842052
  • Manufacturer Part #DN-8-B
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

DN 1/2 in. Tube OD Brass Nut Double Ferrule

  • Fast #
  • Part #DDN8B
  • Item #7842052
  • Manufacturer Part #DN-8-B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120 Case: 120 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
DN
Fitting Type
Nut
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global