This product requires certification to purchase.

1 in. OD Tube Brass Compression Plug

DK-LOK®

DP & 3P 1 in. OD Tube Brass Compression Plug

  • Fast #
  • Part #DDP16B
  • Item #7834689
  • Manufacturer Part #DP-16-B
3.2 out of 5 Customer Rating
Brand image
DK-LOK®

DP & 3P 1 in. OD Tube Brass Compression Plug

  • Fast #
  • Part #DDP16B
  • Item #7834689
  • Manufacturer Part #DP-16-B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Collection
DP & 3P
Fitting Type
Plug
Head Style
Hex
Material
Brass
Warranty & Product Information
NSF Certified
No