This product requires certification to purchase.

7/8 in. Tube OD Brass Plug Double Ferrule

DK-LOK®

DP & 3P 7/8 in. Tube OD Brass Plug Double Ferrule

  • Fast #
  • Part #DDP14B
  • Item #7834737
  • Manufacturer Part #DP-14-B
3.6 out of 5 Customer Rating
Brand image
DK-LOK®

DP & 3P 7/8 in. Tube OD Brass Plug Double Ferrule

  • Fast #
  • Part #DDP14B
  • Item #7834737
  • Manufacturer Part #DP-14-B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Characteristics & Features
Collection
DP & 3P
Fitting Type
Plug
Material
Brass