This product requires certification to purchase.

1/4 in. Tube OD x 1/4 in. MPT x 1/4 in. Tube OD Brass Male Run Tee Double Ferrule

DK-LOK®

DTRM-N 1/4 in. Tube OD x 1/4 in. MPT x 1/4 in. Tube OD Brass Male Run Tee Double Ferrule

  • Fast #
  • Part #DDTRM44NB
  • Item #7841974
  • Manufacturer Part #DTRM 4-4N-B
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

DTRM-N 1/4 in. Tube OD x 1/4 in. MPT x 1/4 in. Tube OD Brass Male Run Tee Double Ferrule

  • Fast #
  • Part #DDTRM44NB
  • Item #7841974
  • Manufacturer Part #DTRM 4-4N-B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70 Case: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connection 3
OD Tube
End Connections
OD Tube x MNPT x OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Collection
DTRM-N
Fitting Type
Male, Run Tee
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global
Type
DDTRM44NB