This product requires certification to purchase.

7/8 x 1/2 in. OD Tube Brass Reducing Union

DK-LOK®

DUR 7/8 x 1/2 in. OD Tube Brass Reducing Union

  • Fast #
  • Part #DDUR148B
  • Item #7834703
  • Manufacturer Part #DUR-14-8-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

DUR 7/8 x 1/2 in. OD Tube Brass Reducing Union

  • Fast #
  • Part #DDUR148B
  • Item #7834703
  • Manufacturer Part #DUR-14-8-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
7/8 in
Fitting Size 2
1/2 in
Fitting Sizes
7/8 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Collection
DUR
Fitting Type
Reducing, Union
Material
Brass
Warranty & Product Information
ASTM
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
NSF Certified
No
Origin
Global