1/2 in. MPT x 1/4 in. FPT Brass Reducing Hex Pipe Bushing
GHB Series 1/2 in. MPT x 1/4 in. FPT Brass Reducing Hex Pipe Bushing
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- GHB Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Hex, Bushing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Global