1/4 in. MPT Hex Nipple
GNH 1/4 in. MPT Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GNH
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Hex, Nipple
- Material:
- Carbon Steel
- Origin:
- Global
- Type:
- DGNH4NC