This product requires certification to purchase.

1/2 in. MPT x 1/4 in. MPT 316 Stainless Steel Hex Reducing Nipple

DK-LOK®

GNR 1/2 in. MPT x 1/4 in. MPT 316 Stainless Steel Hex Reducing Nipple

  • Fast #
  • Part #DGNR84NS
  • Item #7842076
  • Manufacturer Part #GNR 8-4N-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

GNR 1/2 in. MPT x 1/4 in. MPT 316 Stainless Steel Hex Reducing Nipple

  • Fast #
  • Part #DGNR84NS
  • Item #7842076
  • Manufacturer Part #GNR 8-4N-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Collection
GNR
Fitting Type
Hex, Reducing Nipple
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global