This product requires certification to purchase.

1/8 in. FNPT Brass Tee

DK-LOK®

GT 1/8 in. FNPT Brass Tee

  • Fast #
  • Part #DGT2NB
  • Item #7914356
  • Manufacturer Part #GT-2N-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

GT 1/8 in. FNPT Brass Tee

  • Fast #
  • Part #DGT2NB
  • Item #7914356
  • Manufacturer Part #GT-2N-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Connects three 1/8" Male NPT threaded ports in on union intersection.
  • Schedule 80 Pressure rated
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Size 3
1/8 in
Fitting Sizes
1/8 in x 1/8 in x 1/8 in
Characteristics & Features
Collection
GT
Fitting Type
Female, Tee
Material
Brass
Electrical & Operational Information
Temperature Range
Up to 100 Deg F (Up to 37.8 Deg C)
Warranty & Product Information
Application
Gas, Liquid
ASME
ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
ASTM
ASTM B-283 C37700, ASTM B-453 C35300
ISO
ISO 9001
Origin
Global