This product requires certification to purchase.

HOLLOW HEX PLUG - S316 3/8 MA

DK-LOK®

HOLLOW HEX PLUG - S316 3/8 MA

  • Fast #
  • Part #DGPB6NS
  • Item #8530126
  • Manufacturer Part #GPB-6N-S
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

HOLLOW HEX PLUG - S316 3/8 MA

  • Fast #
  • Part #DGPB6NS
  • Item #8530126
  • Manufacturer Part #GPB-6N-S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Hollow hex head plug
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
6000 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Hex
Material
Stainless Steel
Material Type
316SS
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-300
Warranty & Product Information
Origin
Global
Type
DGPB6NS