This product requires certification to purchase.

SWVL NUT END

DK-LOK®

SWVL NUT END

  • Fast #
  • Part #DKTSU8TS
  • Item #8529521
  • Manufacturer Part #KTSU-8T-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

SWVL NUT END

  • Fast #
  • Part #DKTSU8TS
  • Item #8529521
  • Manufacturer Part #KTSU-8T-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Connects male JIC ends in a Tee
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-19/25 in
Pressure - Maximum
6200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Stainless Steel
Material Type
316SS
Electrical & Operational Information
Maximum Temperature
1200
Warranty & Product Information
Application
Gas, Liquid
Origin
Global
Type
DKTSU8TS