This product requires certification to purchase.

1/4 in. Tube OD 3000# Brass V15 Series Needle Valve

DK-LOK®

V15 Series 1/4 in. Tube OD 3000# Brass V15 Series Needle Valve

  • Fast #
  • Part #DV15BD4TRB
  • Item #8510182
  • Manufacturer Part #V15B-D-4T-R-B
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

V15 Series 1/4 in. Tube OD 3000# Brass V15 Series Needle Valve

  • Fast #
  • Part #DV15BD4TRB
  • Item #8510182
  • Manufacturer Part #V15B-D-4T-R-B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 7 Case: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for a wide range of general purpose in gas and liquid applications
  • Forged body with inline and angle pattern
  • Integral bonnet design to eliminate inadvertent stem back-out
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Valve Size
1/4 in
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Valve Seat Material
Metal
Valve Type
Needle Valve
Warranty & Product Information
Type
DV15BD4TRB