This product requires certification to purchase.

3/8 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat

DK-LOK®

V81 Series 3/8 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat

  • Fast #
  • Part #DV81BD6TTFLS
  • Item #7842267
  • Manufacturer Part #V81B-D-6T-TF-L-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

V81 Series 3/8 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat

  • Fast #
  • Part #DV81BD6TTFLS
  • Item #7842267
  • Manufacturer Part #V81B-D-6T-TF-L-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact barstock construction for high integrity
  • Blow-out proof design with internally loaded stem
  • Floating ball design providing seat wear compensation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Valve Size
3/8 in
Characteristics & Features
Collection
V81 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
316
Valve Body Material
316 Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
TFM 1600
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global