This product requires certification to purchase.

3/8 in. Tube OD 3000# 316 Stainless Steel V82 Series Ball Valve UHMWPE

DK-LOK®

V82 Series 3/8 in. Tube OD 3000# 316 Stainless Steel V82 Series Ball Valve UHMWPE

  • Fast #
  • Part #DV82BD6TUHS
  • Item #7953709
  • Manufacturer Part #V82B-D-6T-UH-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

V82 Series 3/8 in. Tube OD 3000# 316 Stainless Steel V82 Series Ball Valve UHMWPE

  • Fast #
  • Part #DV82BD6TUHS
  • Item #7953709
  • Manufacturer Part #V82B-D-6T-UH-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 7
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sealing is achieved without system pressure
  • Bi-directional flow
  • Lowest dead space design
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Valve Size
3/8 in
Weight
0.66 lb
Characteristics & Features
Collection
V82 Series
Handle Material
Plastic
Material
Stainless Steel
Material Type
316
Valve Body Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
UHMWPE
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global