This product requires certification to purchase.

1/8 in. Tube OD 2500# 316 Stainless Steel VG82 Series Ball Valve

DK-LOK®

VG82 Series 1/8 in. Tube OD 2500# 316 Stainless Steel VG82 Series Ball Valve

  • Fast #
  • Part #DVG82ADZ2TS
  • Item #8125604
  • Manufacturer Part #VG82A-DZ-2T-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

VG82 Series 1/8 in. Tube OD 2500# 316 Stainless Steel VG82 Series Ball Valve

  • Fast #
  • Part #DVG82ADZ2TS
  • Item #8125604
  • Manufacturer Part #VG82A-DZ-2T-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sealing is achieved without system pressure
  • Lowest dead space design
  • Bi-directional flow
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Valve Size
1/8 in
Weight
0.165 lb
Characteristics & Features
Collection
VG82 Series
Handle Material
Plastic
Material
Stainless Steel
Material Type
316
Valve Body Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
PFA
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global