This product requires certification to purchase.

2 in. Single Test Plug Wing Nut

Donald O Smith

2 in. Single Test Plug Wing Nut

  • Fast #
  • Part #DSTPK
  • Item #1203295
  • Manufacturer Part #STP200
4.9 out of 5 Customer Rating
Brand image
Donald O Smith

2 in. Single Test Plug Wing Nut

  • Fast #
  • Part #DSTPK
  • Item #1203295
  • Manufacturer Part #STP200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Size
2 in
Characteristics & Features
Fitting Type
Single, Test Plug
Material
Rubber, Aluminum, Cast Iron, Steel
Tool Type
Test Plug
Warranty & Product Information
Application
Drains, Sealing, Sewer