This product requires certification to purchase.

4 x 12 in. Double Flexible Test Plug

Donald O Smith

4 x 12 in. Double Flexible Test Plug

  • Fast #
  • Part #DDTP412
  • Item #1203736
  • Manufacturer Part #DTP412
4.9 out of 5 Customer Rating
Donald O Smith

4 x 12 in. Double Flexible Test Plug

  • Fast #
  • Part #DDTP412
  • Item #1203736
  • Manufacturer Part #DTP412
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Length
12 in
Size
4 in x 12 in
Characteristics & Features
Fitting Type
Double, Test Plug
Material
Rubber, Aluminum, Steel
Tool Type
Test Plug
Warranty & Product Information
Application
Drains, Sealing, Sewer