This product requires certification to purchase.

3M Doodlebug Brown Scrubbing Pad 8541 (Pack of 10)

Doodlebug™

3M Doodlebug Brown Scrubbing Pad 8541 (Pack of 10)

  • Fast #
  • Part #3M7100341164
  • Item #11751121
  • Manufacturer Part #7100341164
4.4 out of 5 Customer Rating
Brand image
Doodlebug™

3M Doodlebug Brown Scrubbing Pad 8541 (Pack of 10)

  • Fast #
  • Part #3M7100341164
  • Item #11751121
  • Manufacturer Part #7100341164
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 112
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stripping pad ideal for removing floor finish buildup from baseboards, stairs and floor edges when used with floor stripping solution
  • Use wet or dry. Also, for use with water based floor finish stripping solution to remove old soiled floor finishes and sealers
  • Conformable stripping pad provides maximum contact to uneven surfaces
  • Washable, reusable pad resists loading and clogging
  • Rectangular shape allows stripping in hard-to-reach places like corners and stairwells
  • Requires Certification
Dimensions & Measurements
Length
10 in
Size
10 in x 4-5/8 in
Thickness
1 in
Width
4-5/8 in
Characteristics & Features
Color Finish Name
Brown
Material
Synthetic Fiber, Plastic
Material Type
Polyester
Warranty & Product Information
Application
Commercial, Residential
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Scrubber, Utility Pad
Type
3M7100341164
UPC
068060161604