This product requires certification to purchase.

1/2 in. Forged Brass FIP Shut Off Valve

Dormont

92 Series 1/2 in. Forged Brass FIP Shut Off Valve

  • Fast #
  • Part #D92ST3232
  • Item #4079467
  • Manufacturer Part #0240880
4.4 out of 5 Customer Rating
Brand image
Dormont

92 Series 1/2 in. Forged Brass FIP Shut Off Valve

  • Fast #
  • Part #D92ST3232
  • Item #4079467
  • Manufacturer Part #0240880
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quarter turn handle design for easy on and off operation
  • Large wrench flats allow for quick and easy installation
  • Forged brass body
  • 100 percent factory leak tested
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
2-19/100 in
Length
2.5 in
Valve Size
1/2 in
Weight
0.5 lb
Width
1-1/4 in
Characteristics & Features
Collection
92 Series
Color Finish Name
Brass
Material
Forged Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Forged Brass
Valve Body Style
Straight
Valve Operator
T-handle
Valve Type
Gas Shutoff Valve
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Residential
BAA Compliant
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas
UL Listed
No
UPC
662447025390