This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

Dornbracht USA

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #D35428970900010
  • Item #7344546
  • Manufacturer Part #35428970-900010
4 out of 5 Customer Rating
Brand image
Dornbracht USA

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #D35428970900010
  • Item #7344546
  • Manufacturer Part #35428970-900010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-43/50 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve