This product requires certification to purchase.

1/2 in. Threaded Wall Mount Two Handle Lavatory Faucet Valve

Dornbracht USA

1/2 in. Threaded Wall Mount Two Handle Lavatory Faucet Valve

  • Fast #
  • Part #D35700970900010
  • Item #10039401
  • Manufacturer Part #35700970-900010
3.3 out of 5 Customer Rating
Brand image
Dornbracht USA

1/2 in. Threaded Wall Mount Two Handle Lavatory Faucet Valve

  • Fast #
  • Part #D35700970900010
  • Item #10039401
  • Manufacturer Part #35700970-900010
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Valve Size
1/2 in
Characteristics & Features
Installation Type
Wall Mount
Number of Handles
Two Handle
Valve Type
Lavatory Rough-In Valve
Warranty & Product Information
Type
D35700970900010