2-3/8 x 1/2 in. NPT Deck Valve for CL.1
2-3/8 x 1/2 in. NPT Deck Valve for CL.1
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rosette 60 x 47 mm
- With hot marking
- Hole diameter 32 mm
- Fits CL.1
- NSF/ANSI 372
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- CL.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 2-3/8 in
- Escutcheon Width:
- 1-7/8 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Deck Valve
- Faucet Valve Type:
- Pressure Balancing
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in