This product requires certification to purchase.

Single Function Showerhead in Chrome

Dornbracht USA

Deque Single Function Showerhead in Chrome

  • Fast #
  • Part #D28775980000010
  • Item #7390945
  • Manufacturer Part #28775980-000010
4.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Deque Single Function Showerhead in Chrome

  • Fast #
  • Part #D28775980000010
  • Item #7390945
  • Manufacturer Part #28775980-000010
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rain flow
  • With anti-scale system
  • Rain shower 300 x 240 mm
  • Distance between ceiling and lower edge of the shower 165 mm
  • Rosette 60 x 60, as required
  • 1/2" connection
  • Function from: 6 l/min
  • This product reduces water consumption by % (compared to requirements of EPAct '92)
  • This product can contribute to water use reduction in LEED® green building rating
  • This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
6-57/100 in
Showerhead Flow Rate
1.8 gpm
Width
11-81/100 in
Characteristics & Features
Collection
Deque
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Rectangular
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No