Air Switch in Brushed Dark Platinum
Elio Air Switch in Brushed Dark Platinum
Package Quantity Info:
Each: 1Product Details
Product Details
- For controlling a waste disposal unit
- Compatible with waste disposal units with integrated air switch made by Insinkerator®, e.g. evolution
- The products are not available in all markets, please contact your dornbracht sales force
- Goes with ELIO, ENO, META SQUARE, SYNC, TARA, TARA ULTRA and MEM
Specifications
- Brand Model Compatibility:
- ENO, MEM, META SQUARE, SYNC, TARA, TARA ULTRA
- Collection:
- Elio
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brushed Dark Platinum
- Diameter:
- 2-1/8 in
- Height:
- 3/8 in
- Product Type:
- Air Switch