This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D33870790000010
  • Item #3617340
  • Manufacturer Part #33870790-000010
3.1 out of 5 Customer Rating
Brand image
Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D33870790000010
  • Item #3617340
  • Manufacturer Part #33870790-000010
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ceramic disc discharge
  • Pull-out spray with 2 functions
  • Braided shower hose 59"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
13-23/50 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-77/100 in
Spout Height
11-53/100 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Supply Lines Included
Yes
Characteristics & Features
Collection
Elio
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No