This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

Dornbracht USA

Lisse Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D33500845000010
  • Item #7168260
  • Manufacturer Part #33500845-000010
3.7 out of 5 Customer Rating
Brand image
Dornbracht USA

Lisse Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D33500845000010
  • Item #7168260
  • Manufacturer Part #33500845-000010
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5-1/8 in projection
  • US drain with overflow
  • Rigid spout
  • Round aerated stream
  • Total height 5 in
  • Height to aerator/spout outlet 3 in
  • 1-3/8 in hole diameter
  • 2 x pressure hose with 3/8 in compression fitting
  • Water flow rate limited to max. 1.2 gpm
  • Lead-free
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Flow Rate
1.2 gpm
Spout Height
3 in
Spout Reach
5-1/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Lisse
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
WaterSense Labeled
Yes