This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Dornbracht USA

Lulu Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D27808710000010
  • Item #7625617
  • Manufacturer Part #27808710-000010
4.1 out of 5 Customer Rating
Brand image
Dornbracht USA

Lulu Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D27808710000010
  • Item #7625617
  • Manufacturer Part #27808710-000010
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Hand Shower Flow Rate
1.8 gpm
Hose Length
49-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Lulu
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Pause Control
No
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
No