This product requires certification to purchase.

Single Function Hand Shower in Chrome

This product has been replaced by

HAND SHOWER SET WITH INTEGRATED WALL BRACKET CHROME
Dornbracht USA HAND SHOWER SET WITH INTEGRATED WALL BRACKET CHROME
Manufacturer Part #27812970-000010
Dornbracht USA

Series Specific Single Function Hand Shower in Chrome

  • Fast #
  • Part #D27802970000010
  • Item #9545091
  • Manufacturer Part #27802970-000010
4 out of 5 Customer Rating
Brand image

This product has been replaced by

HAND SHOWER SET WITH INTEGRATED WALL BRACKET CHROME
Dornbracht USA HAND SHOWER SET WITH INTEGRATED WALL BRACKET CHROME
Manufacturer Part #27812970-000010
Dornbracht USA

Series Specific Single Function Hand Shower in Chrome

  • Fast #
  • Part #D27802970000010
  • Item #9545091
  • Manufacturer Part #27802970-000010
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard spray mode
  • Descaling system
  • 3/8 in Shower outlet
  • Metal shower hose 49-1/4" with anti-twist device
  • Flange 2-3/8 in x 2-3/8 in
  • 1/2 in connection
  • Water flow rate limited to max. 1.8 gpm
  • California Energy Commission (CEC)
  • ASME A112.18.1/CSA B125.1
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Height
9-1/8 in
Hose Length
49-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Series Specific
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Showerhead Function
Single
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1