Single Function Hand Shower in Brushed Chrome
Single Function Hand Shower in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Normal flow
- With anti-scale system
- 3/8" shower outlet
- Metal shower hose 1250mm with integrated ant twist protection
- Rosette dia. 60 mm
- 1/2" connection
- Max. flow 6.8 l/min
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 49-1/4 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Showerhead Function:
- Single