Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7-1/8 in - 8-1/4 in projection
- Ball-joint pivotable through 30°
- Standard spray mode
- Descaling system
- 3-7/8 in
- 1/2 in connection
- Water flow rate limited to max. 1.8 gpm
- ASME A112.18.1/CSA B125.1
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 8-5/8 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in