This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Dornbracht USA

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28689970000010
  • Item #7391001
  • Manufacturer Part #28689970-000010
3.8 out of 5 Customer Rating
Brand image
Dornbracht USA

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28689970000010
  • Item #7391001
  • Manufacturer Part #28689970-000010
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stream: Rain
  • Descaling system
  • Rain shower diameter 11-3/4 in
  • Optional flange 2-3/8 in included
  • 1/2 in connection
  • Water flow rate limited to max. 1.8 gpm
  • ASME A112.18.1/CSA B125.1
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
11-3/4 in
Faucet Connection Size
1/2 in
Height
6-5/8 in
Length
11-3/4 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes