This product requires certification to purchase.

Single Function Hand Shower in Chrome

Dornbracht USA

Tara Single Function Hand Shower in Chrome

  • Fast #
  • Part #D27802660000010
  • Item #8954974
  • Manufacturer Part #27802660-000010
4.3 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Single Function Hand Shower in Chrome

  • Fast #
  • Part #D27802660000010
  • Item #8954974
  • Manufacturer Part #27802660-000010
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Normal flow
  • With anti-scale system
  • Rosette Ø 60 mm
  • Metal shower hose 2250 mm with integrated anti-twist protection
  • 1/2" connection
  • This product can help a building to meet requirements of green building rating systems, e.g. Leed®, Breeam®, Dgnb
  • Intrinsic protection against back flow
  • 3/8" shower outlet
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Hose Length
49-1/4 in
Length
9-1/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Tara
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
CEC Compliant
For Sale in CA